

€6.45/ pieceexcl. VAT
€7.80incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.45 | - |
10+ | €5.80 | 10.00% |
25+ | €5.16 | 20.00% |
50+ | €4.83 | 25.00% |
100+ | €4.51 | 30.00% |
250+ | €4.19 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 114.02 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 047 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |