

€7.09/ pieceexcl. VAT
€8.58incl. VAT
387 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.09 | - |
10+ | €6.38 | 10.00% |
25+ | €5.67 | 20.00% |
50+ | €5.32 | 25.00% |
100+ | €4.96 | 30.00% |
250+ | €4.61 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 96 mm |
Cross section | 3 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |