ERIKS

ERIKS O-ring VMQ 70 714177 8x1,25

  • ERIKS:12251868
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

6582 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.58

-

25+

€1.42

10.00%

50+

€1.26

20.00%

100+

€1.11

30.00%

250+

€0.95

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
8 mm
Cross section
1.25 mm
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C