ERIKS

ERIKS O-ring VMQ 70 714177 85,34x1,78

  • ERIKS:13359410
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 30/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€8.93

-

10+

€8.03

10.00%

25+

€7.14

20.00%

50+

€6.69

25.00%

100+

€6.25

30.00%

250+

€5.80

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
85.34 mm
Cross section
1.78 mm
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C