ERIKS

ERIKS O-ring VMQ 70 714177 84x2

  • ERIKS:12577962
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€5.57/ pieceexcl. VAT

€6.74incl. VAT

1191 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.57

-

10+

€5.01

10.00%

25+

€4.46

20.00%

50+

€4.18

25.00%

100+

€3.90

30.00%

250+

€3.62

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
84 mm
Cross section
2 mm
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C