

€8.16/ pieceexcl. VAT
€9.87incl. VAT
939 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.16 | - |
10+ | €7.34 | 10.00% |
25+ | €6.53 | 20.00% |
50+ | €6.12 | 25.00% |
100+ | €5.71 | 30.00% |
250+ | €5.30 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 83 mm |
Cross section | 5 mm |
Size according to DIN11864 | DIN118641-DN80 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |