

€1.65/ pieceexcl. VAT
€2.00incl. VAT
Sold per: 5Min. order: 5
28556 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.65 | - |
25+ | €1.49 | 10.00% |
50+ | €1.32 | 20.00% |
100+ | €1.16 | 30.00% |
250+ | €0.99 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 7.5 mm |
Cross section | 2 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |