

€4.27/ pieceexcl. VAT
€5.17incl. VAT
2434 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.26 | - |
10+ | €3.84 | 10.00% |
25+ | €3.41 | 20.00% |
50+ | €3.20 | 25.00% |
100+ | €2.99 | 30.00% |
250+ | €2.77 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 58 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |