

€35.82/ pieceexcl. VAT
€43.34incl. VAT
30 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.82 | - |
10+ | €32.24 | 10.00% |
25+ | €28.66 | 20.00% |
50+ | €26.87 | 25.00% |
100+ | €25.07 | 30.00% |
250+ | €23.28 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 470 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |