

€0.82/ pieceexcl. VAT
€0.99incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.82 | - |
25+ | €0.74 | 10.00% |
50+ | €0.66 | 20.00% |
100+ | €0.58 | 30.00% |
250+ | €0.49 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 3 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026