

€2.40/ pieceexcl. VAT
€2.90incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.40 | - |
25+ | €2.16 | 10.00% |
50+ | €1.92 | 20.00% |
100+ | €1.68 | 30.00% |
250+ | €1.44 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 35 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |