

€48.13/ pieceexcl. VAT
€58.24incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.13 | - |
10+ | €43.32 | 10.00% |
25+ | €38.50 | 20.00% |
50+ | €36.10 | 25.00% |
100+ | €33.69 | 30.00% |
250+ | €31.28 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 276 mm |
Cross section | 11 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |