ERIKS

ERIKS O-ring VMQ 70 714177 259,3x5,7

  • ERIKS:10026746
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€21.21/ pieceexcl. VAT

€25.66incl. VAT

1046 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.21

-

10+

€19.09

10.00%

25+

€16.97

20.00%

50+

€15.91

25.00%

100+

€14.85

30.00%

250+

€13.79

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
259.3 mm
Cross section
5.7 mm
Size according to BS4518
BS4518-2593-57
Size according to JIS
JIS- G-260
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 06/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026