ERIKS

ERIKS O-ring VMQ 70 714177 258,5x2,62

  • ERIKS:11621931
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€34.63/ pieceexcl. VAT

€41.90incl. VAT

Estimated delivery date - 25/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€34.63

-

10+

€31.17

10.00%

25+

€27.70

20.00%

50+

€25.97

25.00%

100+

€24.24

30.00%

250+

€22.51

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
258.5 mm
Cross section
2.62 mm
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 06/11/2026