

€19.50/ pieceexcl. VAT
€23.60incl. VAT
188 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.50 | - |
10+ | €17.55 | 10.00% |
25+ | €15.60 | 20.00% |
50+ | €14.63 | 25.00% |
100+ | €13.65 | 30.00% |
250+ | €12.68 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 250 mm |
Cross section | 5 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |