

€16.52/ pieceexcl. VAT
€19.99incl. VAT
198 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.52 | - |
10+ | €14.87 | 10.00% |
25+ | €13.22 | 20.00% |
50+ | €12.39 | 25.00% |
100+ | €11.56 | 30.00% |
250+ | €10.74 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 215 mm |
Cross section | 5 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |