

€14.08/ pieceexcl. VAT
€17.04incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.08 | - |
10+ | €12.67 | 10.00% |
25+ | €11.26 | 20.00% |
50+ | €10.56 | 25.00% |
100+ | €9.86 | 30.00% |
250+ | €9.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 179.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1793-57 |
Size according to JIS | JIS- G-180 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |