

€1.44/ pieceexcl. VAT
€1.74incl. VAT
21720 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.44 | - |
25+ | €1.30 | 10.00% |
50+ | €1.15 | 20.00% |
100+ | €1.01 | 30.00% |
250+ | €0.86 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 16 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |