

€22.68/ pieceexcl. VAT
€27.44incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.68 | - |
10+ | €20.41 | 10.00% |
25+ | €18.14 | 20.00% |
50+ | €17.01 | 25.00% |
100+ | €15.88 | 30.00% |
250+ | €14.74 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 163 mm |
Cross section | 2.62 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |