

€11.07/ pieceexcl. VAT
€13.39incl. VAT
80 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.07 | - |
10+ | €9.96 | 10.00% |
25+ | €8.86 | 20.00% |
50+ | €8.30 | 25.00% |
100+ | €7.75 | 30.00% |
250+ | €7.20 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 160 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |