

€7.40/ pieceexcl. VAT
€8.95incl. VAT
Sold per: 180Min. order: 180
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.57 | - |
10+ | €9.51 | 10.00% |
25+ | €8.46 | 20.00% |
50+ | €7.93 | 25.00% |
100+ | €7.40 | 30.00% |
250+ | €6.87 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 130 mm |
Cross section | 3 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |