

€7.47/ pieceexcl. VAT
€9.04incl. VAT
879 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.47 | - |
10+ | €6.72 | 10.00% |
25+ | €5.98 | 20.00% |
50+ | €5.60 | 25.00% |
100+ | €5.23 | 30.00% |
250+ | €4.86 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 115 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |