ERIKS

ERIKS O-ring VMQ 60 714166 BS4518-2693-57 JIS- G-270 269.3x5.7mm

  • ERIKS:10026303
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€48.69/ pieceexcl. VAT

€58.91incl. VAT

Estimated delivery date - 22/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€48.69

-

10+

€43.82

10.00%

25+

€38.95

20.00%

50+

€36.52

25.00%

100+

€34.08

30.00%

250+

€31.65

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
269.3 mm
Cross section
5.7 mm
Size according to BS4518
BS4518-2693-57
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026