

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 506.86 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 469 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 60 |
Compound | 714166 |
Temperature range | from -60 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
107 In stock - Estimated delivery date 10/11/2026