ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-468 494.16x6.99mm

  • ERIKS:10026192
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€118.30/ pieceexcl. VAT

€143.14incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€118.30

-

10+

€106.47

10.00%

25+

€94.64

20.00%

50+

€88.73

25.00%

100+

€82.81

30.00%

250+

€76.90

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
494.16 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
468
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

107 In stock - Estimated delivery date 10/11/2026