ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-463 430.66x6.99mm

  • ERIKS:10026191
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€102.60/ pieceexcl. VAT

€124.15incl. VAT

Estimated delivery date - 22/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€102.60

-

10+

€92.34

10.00%

25+

€82.08

20.00%

50+

€76.95

25.00%

100+

€71.82

30.00%

250+

€66.69

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
430.66 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
463
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

107 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026