ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-452 NF-R80 291.47x6.99mm

  • ERIKS:10026184
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€46.64/ pieceexcl. VAT

€56.43incl. VAT

Estimated delivery date - 29/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€46.64

-

10+

€41.98

10.00%

25+

€37.31

20.00%

50+

€34.98

25.00%

100+

€32.65

30.00%

250+

€30.32

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
291.47 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
452
Size according to French R
NF-R80
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026