ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-449 NF-R77 253.37x6.99mm

  • ERIKS:11549212
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€38.07/ pieceexcl. VAT

€46.06incl. VAT

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€38.07

-

10+

€34.26

10.00%

25+

€30.46

20.00%

50+

€28.55

25.00%

100+

€26.65

30.00%

250+

€24.75

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
253.37 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
449
Size according to French R
NF-R77
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 12/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 12/11/2026