ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-446 NF-R74 215.27x6.99mm

  • ERIKS:10026181
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€29.43/ pieceexcl. VAT

€35.61incl. VAT

Estimated delivery date - 02/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€29.43

-

10+

€26.49

10.00%

25+

€23.54

20.00%

50+

€22.07

25.00%

100+

€20.60

30.00%

250+

€19.13

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
215.27 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
446
Size according to French R
NF-R74
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 12/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 12/11/2026