ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-338 NF-R41 78.74x5.33mm

  • ERIKS:10026221
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€7.41/ pieceexcl. VAT

€8.97incl. VAT

Estimated delivery date - 25/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€7.41

-

10+

€6.66

10.00%

25+

€5.92

20.00%

50+

€5.55

25.00%

100+

€5.18

30.00%

250+

€4.81

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
78.74 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
338
Size according to French R
NF-R41
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026