

€5.16/ pieceexcl. VAT
€6.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 29/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.74 | - |
10+ | €5.16 | 10.00% |
25+ | €4.59 | 20.00% |
50+ | €4.30 | 25.00% |
100+ | €4.01 | 30.00% |
250+ | €3.73 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 62.87 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 333 |
Size according to French R | NF-R36 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 60 |
Compound | 714166 |
Temperature range | from -60 to 200 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 10/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026