

€3.54/ pieceexcl. VAT
€4.28incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.54 | - |
25+ | €3.18 | 10.00% |
50+ | €2.83 | 20.00% |
100+ | €2.47 | 30.00% |
250+ | €2.12 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 43.82 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 327 |
Size according to French R | NF-R30 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 60 |
Compound | 714166 |
Temperature range | from -60 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 10/11/2026