ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-275 266.29x3.53mm

  • ERIKS:11475364
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€33.19/ pieceexcl. VAT

€40.16incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.19

-

10+

€29.87

10.00%

25+

€26.55

20.00%

50+

€24.89

25.00%

100+

€23.23

30.00%

250+

€21.57

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
266.29 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
275
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026