ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-213 23.39x3.53mm

  • ERIKS:10026198
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€2.08/ pieceexcl. VAT

€2.52incl. VAT

Sold per: 20Min. order: 20

3020 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.08

-

25+

€1.87

10.00%

50+

€1.66

20.00%

100+

€1.46

30.00%

250+

€1.25

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
23.39 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
213
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

107 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026