ERIKS

ERIKS O-ring VMQ 60 714166 288x4mm

  • ERIKS:10026251
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€64.45/ pieceexcl. VAT

€77.98incl. VAT

Estimated delivery date - 26/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€64.45

-

10+

€58.01

10.00%

25+

€51.56

20.00%

50+

€48.34

25.00%

100+

€45.12

30.00%

250+

€41.89

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
288 mm
Cross section
4 mm
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 05/11/2026