

€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 16/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.47 | - |
25+ | €1.32 | 10.00% |
50+ | €1.17 | 20.00% |
100+ | €1.03 | 30.00% |
250+ | €0.88 | 40.00% |
500+ | €0.73 | 50.00% |
1000+ | €0.59 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 59.36 mm |
Cross section | 3 mm |
Size according to AS568-BS1806-ISO3601 | 932 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |