

€0.72/ pieceexcl. VAT
€0.87incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.72 | - |
25+ | €0.65 | 10.00% |
50+ | €0.58 | 20.00% |
100+ | €0.51 | 30.00% |
250+ | €0.43 | 40.00% |
500+ | €0.36 | 50.00% |
1000+ | €0.29 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 26.59 mm |
Cross section | 2.95 mm |
Size according to AS568-BS1806-ISO3601 | 914 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |