ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-474 633,48x6,99

  • ERIKS:10029746
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€64.65/ pieceexcl. VAT

€78.23incl. VAT

48 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.65

-

10+

€58.19

10.00%

25+

€51.72

20.00%

50+

€48.49

25.00%

100+

€45.26

30.00%

250+

€42.02

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
633.48 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
474
Standard packaging size
5
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026