ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-462 417,96x6,99

  • ERIKS:10029734
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€30.85/ pieceexcl. VAT

€37.33incl. VAT

60 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.85

-

10+

€27.77

10.00%

25+

€24.68

20.00%

50+

€23.14

25.00%

100+

€21.60

30.00%

250+

€20.05

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
417.96 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
462
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 10/11/2026

€28.63/ pieceexcl. VAT

€34.64incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026