ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-444 196,22x6,99

  • ERIKS:10029716
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

48 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.93

-

10+

€8.04

10.00%

25+

€7.14

20.00%

50+

€6.25

30.00%

100+

€5.36

40.00%

250+

€4.47

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
196.22 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
444
Size according to French R
NF-R72
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories

€21.95/ pieceexcl. VAT

€26.56incl. VAT

Estimated delivery date - 10/12/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€23.90/ pieceexcl. VAT

€28.92incl. VAT

Estimated delivery date - 27/11/2026