ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-438 158,12x6,99

  • ERIKS:10029710
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€6.47/ pieceexcl. VAT

€7.83incl. VAT

1191 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.47

-

10+

€5.82

10.00%

25+

€5.18

20.00%

50+

€4.53

30.00%

100+

€3.88

40.00%

250+

€3.24

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
158.12 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
438
Size according to French R
NF-R66
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€17.38/ pieceexcl. VAT

€21.03incl. VAT

Estimated delivery date - 10/12/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026