

€62.90/ pieceexcl. VAT
€76.11incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.90 | - |
10+ | €56.61 | 10.00% |
25+ | €50.32 | 20.00% |
50+ | €47.18 | 25.00% |
100+ | €44.03 | 30.00% |
250+ | €40.89 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 658.88 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 395 |
Standard packaging size | 5 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026