

€58.60/ pieceexcl. VAT
€70.91incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.60 | - |
10+ | €52.74 | 10.00% |
25+ | €46.88 | 20.00% |
50+ | €43.95 | 25.00% |
100+ | €41.02 | 30.00% |
250+ | €38.09 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 633.48 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 394 |
Standard packaging size | 5 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026