

€50.30/ pieceexcl. VAT
€60.86incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.30 | - |
10+ | €45.27 | 10.00% |
25+ | €40.24 | 20.00% |
50+ | €37.73 | 25.00% |
100+ | €35.21 | 30.00% |
250+ | €32.70 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 582.68 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 392 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026