

€71.65/ pieceexcl. VAT
€86.70incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.65 | - |
10+ | €64.49 | 10.00% |
25+ | €57.32 | 20.00% |
50+ | €53.74 | 25.00% |
100+ | €50.16 | 30.00% |
250+ | €46.57 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 481.46 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 388 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026