ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-386 430,66x5,33

  • ERIKS:10030035
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€29.43/ pieceexcl. VAT

€35.61incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.43

-

10+

€26.49

10.00%

25+

€23.54

20.00%

50+

€22.07

25.00%

100+

€20.60

30.00%

250+

€19.13

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
430.66 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
386
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 10/11/2026

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 31/03/2027