

€23.75/ pieceexcl. VAT
€28.74incl. VAT
166 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.75 | - |
10+ | €21.38 | 10.00% |
25+ | €19.00 | 20.00% |
50+ | €17.81 | 25.00% |
100+ | €16.63 | 30.00% |
250+ | €15.44 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 380.37 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 384 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |