ERIKS

ERIKS O-ring NBR 90 47702 ISO3601-382 329,57x5,33

  • ERIKS:10030031
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€18.62/ pieceexcl. VAT

€22.53incl. VAT

31 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.62

-

10+

€16.76

10.00%

25+

€14.90

20.00%

50+

€13.97

25.00%

100+

€13.03

30.00%

250+

€12.10

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
329.57 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
382
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 03/12/2026

€54.70/ pieceexcl. VAT

€66.19incl. VAT

Estimated delivery date - 26/11/2026

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 10/11/2026