

€10.21/ pieceexcl. VAT
€12.35incl. VAT
9 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.21 | - |
10+ | €9.19 | 10.00% |
25+ | €8.17 | 20.00% |
50+ | €7.66 | 25.00% |
100+ | €7.15 | 30.00% |
250+ | €6.64 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 227.97 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 373 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026