

€9.33/ pieceexcl. VAT
€11.29incl. VAT
65 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.33 | - |
10+ | €8.40 | 10.00% |
25+ | €7.46 | 20.00% |
50+ | €7.00 | 25.00% |
100+ | €6.53 | 30.00% |
250+ | €6.06 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 215.27 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 371 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026